This product requires certification to purchase.

Spring Wire Connector in Organe/Blue - Box of 100

3M™

Performance Plus™ Spring Wire Connector in Organe/Blue - Box of 100

  • Fast #
  • Part #3M7100127195BX
  • Item #10262110
  • Manufacturer Part #7100127195
4.8 out of 5 Customer Rating
Brand image
3M™

Performance Plus™ Spring Wire Connector in Organe/Blue - Box of 100

  • Fast #
  • Part #3M7100127195BX
  • Item #10262110
  • Manufacturer Part #7100127195
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
  • Dual color coded: one connector does the job of two traditional connectors in the majority of applications
  • UL Listed
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-3/100 in
Package Quantity
Box of 100
Width
49/100 in
Characteristics & Features
Collection
Performance Plus™
Color Finish Name
Blue, Orange
Material
Plastic
Electrical & Operational Information
Volts
600V
Warranty & Product Information
Application
Wire
Product Type
Wire Connector
Type
3M7100127195BX
UL Listed
Yes
UPC
054007431527