This product requires certification to purchase.

Power Full Range Passive Marker

You last purchased this on
 
3M™

Power Full Range Passive Marker

  • Fast #
  • Part #3M7100178076
  • Item #10024493
  • Manufacturer Part #7100178076
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Power Full Range Passive Marker

  • Fast #
  • Part #3M7100178076
  • Item #10024493
  • Manufacturer Part #7100178076
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Positive Identification of underground assets
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 169.8 kHz
  • Requires Certification

Documents


Specifications

Application:
Power
Color Finish Name:
Red
Depth:
8 ft
Diameter:
15 in
Height:
8 in
Length:
13/20 in
Material:
Plastic
Number of Tools Included:
1
Thickness:
0.65 in
Tool Type:
Full Range Marker
Weight:
1 lb
Width:
15-1/10 in