36 yd. x 2 in. Safety Stripe Tape in Black and Yellow
Safety Stripe 36 yd. x 2 in. Safety Stripe Tape in Black and Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WEAR-RESISTANT STRIPES: The stripped pattern is printed below the surface to prevent it from rubbing off through normal wear
- UNIQUE STRETCHABILITY: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
- COMES OFF CLEAN: Engineered for tidy, one-piece removal to minimize cleanup and labor
- ATTENTION GRABBING: Wide black and yelllow stripes help designate safety and/or hazard zones
- POWERFUL ADHESIVE: Rubber adhesive provides excellent holding strength on most surfaces
- LONG SERVICE LIFE: Mark and protect surfaces longer thanks to construction that resists harsh solvents
Documents
Specifications
- Collection:
- Safety Stripe
- Color Finish Name:
- Black, Yellow
- Length:
- 36 yd
- Material:
- Rubber, Plastic
- Material Type:
- Vinyl
- UPC:
- 021200710124
- Width:
- 2 in