This product requires certification to purchase.

1/2 x 1296 in. PTFE Thread Sealant and Lubricant Tape in White

3M™ Scotch®

1/2 x 1296 in. PTFE Thread Sealant and Lubricant Tape in White

  • Fast #
  • Part #3M7000057505
  • Item #1600951
  • Manufacturer Part #7000057505
4.9 out of 5 Customer Rating
Brand image
3M™ Scotch®

1/2 x 1296 in. PTFE Thread Sealant and Lubricant Tape in White

  • Fast #
  • Part #3M7000057505
  • Item #1600951
  • Manufacturer Part #7000057505
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Principally used as a pipe thread sealant.
  • Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
  • Stable through a temperature range of -450?F (-268?C) to 500?F (260?C); the film will fuse at 700?F (374?C)
  • Non-flammable
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1296 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
700
Product Type:
PTFE Tape
Temperature Range:
-450 to 500 Deg F
Thickness:
3 mil
UL Listed:
No
UPC:
054007275718
Width:
1/2 in