This product requires certification to purchase.

18 mm x 55 m Tan Masking Tape

3M™ Scotch®

232 18 mm x 55 m Tan Masking Tape

  • Fast #
  • Part #3M7000048942
  • Item #1446372
  • Manufacturer Part #7000048942
3.4 out of 5 Customer Rating
Brand image
3M™ Scotch®

232 18 mm x 55 m Tan Masking Tape

  • Fast #
  • Part #3M7000048942
  • Item #1446372
  • Manufacturer Part #7000048942
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
  • Crepe backing is easy to tear, resists slivering, and provides one piece removal
  • Manufactured without solvents for minimal environmental impact
  • Manufactured without solvents for reduced environmental stresses
  • Requires Certification

Documents


Specifications

Application:
Multi-purpose, Heavy Duty
Collection:
232
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Length:
55 m
Product Type:
Masking Tape
Size:
18 mm x 55 m
Thickness:
6.3 mil
UPC:
021200028533
Width:
18 mm