2 in. x 60 yd. Tan Masking Tape
234 2 in. x 60 yd. Tan Masking Tape
Product Details
Product Details
- Strong backing is easy to tear, yet resists slivering and provides one piece removal
- Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
- Crepe paper backing conforms and maintains integrity when formed around a corner
- Performs well in paint bake operations up to 250°F for 30 minutes
- Manufactured without solvents for reduced environmental impact
Documents
Specifications
- Application:
- Multi-purpose
- Collection:
- 234
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Length:
- 60 yd
- Product Type:
- Masking Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 0 to 121 Deg C (0 to 250 Deg F)
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 5.9 mil
- UL Listed:
- No
- UPC:
- 021200042447
- Width:
- 2 in