72mm x 914m Polypropylene Tape in Clear
3073 72mm x 914m Polypropylene Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Softer adhesive penetrates shorter fibers of highly recycled content for a strong hold
- Scotch® Tape quality ensures consistent unwind with minimal waste
- Synthetic rubber hot melt adhesive designed specifically for challenging corrugate
- Proudly made in the USA
- Rolls can be easily applied by hand, manual dispenser or 3M-Matic™ Case Sealer
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3654, ASTM D-3759
- Application:
- Packaging
- Collection:
- 3073
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Polywrap Tape
- Tensile Strength:
- 60 lbs/inch
- Thickness:
- 2.6 mil
- Width:
- 72 mm