This product requires certification to purchase.

3/4 in x 66 ft White Electrical Tape

3M™ Scotch®

35 3/4 in x 66 ft White Electrical Tape

  • Fast #
  • Part #3M7000006097
  • Item #1344310
  • Manufacturer Part #7000006097
4.3 out of 5 Customer Rating
Brand image
3M™ Scotch®

35 3/4 in x 66 ft White Electrical Tape

  • Fast #
  • Part #3M7000006097
  • Item #1344310
  • Manufacturer Part #7000006097
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • Made of durable PVC
  • Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
  • UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Electrical, Color Coding
Collection:
35
Color Finish Category:
Whites
Color Finish Name:
White
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
66 ft
Material:
Plastic
Material Type:
Vinyl
Product Type:
Electrical Tape
Size:
3/4 in x 66 ft
UPC:
054007108283
Width:
3/4 in