55m x 18mm High Perforated Filament Tape
55m x 18mm High Perforated Filament Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 3696-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-strength, filament-reinforced tape resists nicks, abrasion and moisture
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Glass yarn filaments add strength for box closing, bundling and more
- Able to withstand rough shipping and handling conditions
Documents
Specifications
- Color Finish Name:
- Clear
- Length:
- 55
- Material:
- Synthetic Rubber Adhesive
- Tensile Strength:
- 300 lbs/inch
- Thickness:
- 6.6 mil
- UPC:
- 051131069381
- Width:
- 18