This product requires certification to purchase.

12 mm x 330 m Clear Filament Tape

3M™ Scotch®

898 12 mm x 330 m Clear Filament Tape

  • Fast #
  • Part #3M7000123842
  • Item #7479497
  • Manufacturer Part #7000123842
5 out of 5 Customer Rating
Brand image
3M™ Scotch®

898 12 mm x 330 m Clear Filament Tape

  • Fast #
  • Part #3M7000123842
  • Item #7479497
  • Manufacturer Part #7000123842
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shear strength - industrial strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Filament protection - long-term holding power and very-high tensile strength
  • High adhesion - synthetic rubber adhesive bonds easily to most fiberboard, plastics, metals and oily surfaces
  • Versatile application - glass yarn filaments add strength for box closing, bundling and more
  • Maximum performance - able to withstand rough shipping and handling conditions
  • Requires Certification

Documents


Specifications

Application:
Packaging, Bundling, Maintenance and Repair
Collection:
898
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
330 m
Material:
Plastic, Synthetic Rubber
Material Type:
Polypropylene
Product Type:
Filament Tape
Size:
12 mm x 330 m
Tensile Strength:
380 lbs/inch
Thickness:
6.6 mil
Width:
12 mm