This product requires certification to purchase.

18 mm x 330 m Clear Filament Tape

3M™ Scotch®

898 18 mm x 330 m Clear Filament Tape

  • Fast #
  • Part #3M7000123844
  • Item #7479324
  • Manufacturer Part #39802
3.3 out of 5 Customer Rating
Brand image
3M™ Scotch®

898 18 mm x 330 m Clear Filament Tape

  • Fast #
  • Part #3M7000123844
  • Item #7479324
  • Manufacturer Part #39802
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • SHEAR STRENGTH: Industrial-strength, filament-reinforced tape resists nicks, abrasion, and moisture
  • FILAMENT PROTECTION: Long-term holding power and very-high tensile strength
  • HIGH ADHESION: Synthetic rubber adhesive bonds easily to most fiberboard, plastics, metals, and oily surfaces
  • VERSATILE APPLICATION: Glass yarn filaments add strength for box closing, bundling, and more
  • MAXIMUM PERFORMANCE: Able to withstand rough shipping and handling conditions
  • Size: 18 mm x 330 M (0.70" x 360 Yards)
  • Thickness: 6.6 mil?
  • Tensile Strength: 380 lb./in? (6650 N/100mm?)
  • Elongation at Break: 5%
  • Requires Certification

Specifications

ASTM:
ASTM D-3652, ASTM D-3759
Application:
Packaging, Bundling, Maintenance and Repair
Collection:
898
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
330 m
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Filament Tape
Size:
18 mm x 330 m
Tensile Strength:
330 lbs/inch
Thickness:
6.6 mil
Width:
18 mm