This product requires certification to purchase.

3/4 in. x 44 ft. Black Electrical Tape

3M™ Scotch®

Super 88 3/4 in. x 44 ft. Black Electrical Tape

  • Fast #
  • Part #3M7000031579
  • Item #1602427
  • Manufacturer Part #05400710307
4.9 out of 5 Customer Rating
Brand image
3M™ Scotch®

Super 88 3/4 in. x 44 ft. Black Electrical Tape

  • Fast #
  • Part #3M7000031579
  • Item #1602427
  • Manufacturer Part #05400710307
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • FLAME-RETARDENT: Withstands a temperature range of 0º to 221 °F (-18º to 105 °C)
  • THICKER FOR HEAVY DUTY USE: Thicker while remaining conformable for a smooth wrap every time
  • PROTECTS IN EXTREME CONDITONS: Use indoors or outdoors for electrical conductor protection and UV protection
  • HIGHLY COMPATIBLE: With solid dielectric cable insulations, rubber and synthetic splicing compounds as well as epoxy and polyurethane resins
  • RELIABLE AND RESISTANT: Excellent resistance to abrasion, moisture, alkalis, acids and corrosion
  • PERMANENT INSULATION: Low voltage primary and secondary insulation, cable jacketing, mechanical protection and padding
  • Requires Certification

Documents


Specifications

Application:
Electrical, Corrosion Protection, Insulation
Collection:
Super 88
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
44
Product Type:
Electrical Tape
Size:
3/4 in x 44 ft
UPC:
054007103073
Width:
3/4