1 gal Floor Cleaner (Case of 2)
1 gal Floor Cleaner (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High performance floor coating
- Water based formula penetrates and protects resilient flooring surfaces such as vinyl, vinyl composition (VCT), and solid vinyl tile (SVT)
- Reduced number of required coats decreases install labor and ongoing maintenance requirements compared to conventional acrylic coatings
- Offers a good and clean appearance over time
- Simple to repair and recoat; no stripping required
- Environmentally preferable, low odor & zinc free
- *When compared to the leading competing traditional acrylic floor finishes
- Product may be used as a 2-coat protector product or as a 4 plus coat high gloss coating
Documents
Specifications
- Application:
- Tile
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Package Quantity:
- Case of 2
- Size:
- 1 gal
- UL Listed:
- No