This product requires certification to purchase.

25 NRR ABS Earmuff in Black and Maroon

3M™

Series 3000 25 NRR ABS Earmuff in Black and Maroon

  • Fast #
  • Part #3M08052930001
  • Item #1292512
  • Manufacturer Part #08052930001
4.9 out of 5 Customer Rating
Brand image
3M™

Series 3000 25 NRR ABS Earmuff in Black and Maroon

  • Fast #
  • Part #3M08052930001
  • Item #1292512
  • Manufacturer Part #08052930001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three position muff
  • Lightweight, durable plastic construction in non-conductive dielectric for tough environments
  • Universal fit
  • Includes crown strap for additional support
  • Laboratory tested NRR 26 dB
  • Compressor internal overload protection
  • Copper tube, Aluminum fin indoor coil
  • Demand defrost control
  • Direct drive multi-speed blower motor
  • Exclusive Climatuff® high efficiency compressor
  • Requires Certification

Specifications

Collection:
Series 3000
Color Finish Name:
Black, Maroon
Material:
Plastic
Material Type:
ABS
Noise Reduction Rating:
25
UPC:
080529300010