This product requires certification to purchase.

12 in. Abrasive Disc

3M™

Stikit™ 12 in. Abrasive Disc

  • Fast #
  • Part #3M7000118896
  • Item #850970
  • Manufacturer Part #7000118896
5 out of 5 Customer Rating
Brand image
3M™

Stikit™ 12 in. Abrasive Disc

  • Fast #
  • Part #3M7000118896
  • Item #850970
  • Manufacturer Part #7000118896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications
  • Temporarily repositionable adhesive improves placement accuracy, reducing rework
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Bronze, Carbon Steel
Collection:
Stikit™
Color Finish Name:
Transparent
Diameter:
12 in
Grit Type:
Coarse
Length:
60 in
Material:
Aluminum Oxide, Cloth
Product Type:
Disc
Thickness:
2.3 in
UPC:
051144889037
Width:
3/4 in