This product requires certification to purchase.

1-1/2 in. x 22 ft. Black Splicing Tape

Temflex™

2155 1-1/2 in. x 22 ft. Black Splicing Tape

  • Fast #
  • Part #3M7000090115
  • Item #2342229
  • Manufacturer Part #7000090115
3.1 out of 5 Customer Rating
Brand image
Temflex™

2155 1-1/2 in. x 22 ft. Black Splicing Tape

  • Fast #
  • Part #3M7000090115
  • Item #2342229
  • Manufacturer Part #7000090115
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rubber resin provides excellent adherence
  • Self-fusing rubber backing offers durability and resists tears as well as abrasion
  • Withstands temperatures up to 176 °F (80 °C)
  • UL Listed and RoHS 2011/65/EU Compliant
  • Withstands temperatures up to 176 degrees F (80 degrees C)
  • 45 rolls/case, BULK
  • Requires Certification

Documents


Specifications

Application:
Electrical, Insulation, Splicing
Collection:
2155
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
22 ft
Material:
Rubber
Product Type:
Splicing Tape
Size:
1-1/2 in x 22 ft
Thickness:
30 mil
UPC:
054007503491
Width:
1-1/2 in