2 in x 60 yd White Line Set Tape
1507 2 in x 60 yd White Line Set Tape
Package Quantity Info:
Each: 1 Case: 24 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Linerless and self-wound for easy application
- Service temperature from -40°F/-40°C to 185°F/85°C
- Weatherproof for six months
- Available in black or white
- Conforms well to curved or irregular surfaces
- Easy to install without special tools or applications methods
Documents
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3759
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- 1507
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Line Set Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- -40 to 185 Deg F
- Tensile Strength:
- 36 lbs/inch
- Thickness:
- 3 mil
- UL Listed:
- UL 723
- UPC:
- 750351500246
- Width:
- 2