4 in. x 50 yd. White ASJ Facing Tape
1540CW 4 in. x 50 yd. White ASJ Facing Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White kraft, scrim and foil laminate backing is ideal as a vapor seal on ductboard and pipe insulation
- Cold weather acrylic adhesive is specifically designed to perform in cold weather conditions
- Mold inhibitor helps maintain adhesive strength and effectiveness
- High puncture and tear-resistance ensure long life and durability in a variety of applications and environments
- Flexible backing conforms well to curved or irregular surfaces
- Easy-to-install on-site without special tools or application methods
Documents
Specifications
- Application:
- HVAC
- Collection:
- 1540CW
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50 yd
- Material:
- Paper, Plastic
- Material Type:
- Kraft, Acrylic
- Maximum Temperature:
- 240
- Product Type:
- ASJ Facing Tape
- Size:
- 4 in x 50 yd
- Temperature Range:
- -40 to 240 Deg F
- Tensile Strength:
- 55 lbs/inch
- Thickness:
- 7.5 mil
- Width:
- 4 in