This product requires certification to purchase.

2 in x 60 yd Black Duct Tape

3M™ Venture Tape™

1557 2 in x 60 yd Black Duct Tape

  • Fast #
  • Part #V1557BKBL
  • Item #3402489
  • Manufacturer Part #1557-F963
3.7 out of 5 Customer Rating
Brand image
3M™ Venture Tape™

1557 2 in x 60 yd Black Duct Tape

  • Fast #
  • Part #V1557BKBL
  • Item #3402489
  • Manufacturer Part #1557-F963
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 1248
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for general use in MRO/construction applications
  • Removes cleanly for up to three months when applied indoors
  • Very thick, high-tack tape sticks immediately and stays on reliably
  • Strong water-resistant backing resists wear and light abrasion
  • Provides a tight, moisture-resistant seal in many containment situations
  • Conforms to irregular surfaces
  • Requires Certification

Documents


Specifications

Application:
HVAC
Collection:
1557
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 yd
Material:
Waterproof Cloth
Product Type:
Duct Tape
Size:
2 in x 60 yd
Thickness:
13 mil
Width:
2 in