3 in. x 100 ft. Silver Aluminum Foil Tape
1580-P 3 in. x 100 ft. Silver Aluminum Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 384-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- UL181B-FX Listed
- High deposition adhesive
- Provides water resistant bond
Documents
Specifications
- Application:
- HVAC
- Collection:
- 1580-P
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 100
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Size:
- 3 in x 100 ft
- Width:
- 3