2 in. x 120 yd. Black Duct Tape
1599B 2 in. x 120 yd. Black Duct Tape
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- UL181B-FX Listed and UL printed
- Excellent as a flexible duct closure tape
- Bi-axially oriented polypropylene (BOPP) film backing is UV resistant
- Acrylic adhesive is specifically designed to perform in cold weather applications
- Delivers high performance over a wide temperature range
- Flexible backing conforms well to curved and irregular surfaces
- Higher adhesion and tack than traditional cloth duct tapes
- Provides easy application and superior performance and durability over a wide range of temperatures and environments, including high heat desert conditions
- Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age
- UL181B-FX Listed
Documents
Specifications
- Application:
- HVAC
- Collection:
- 1599B
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 120
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Duct Tape
- Size:
- 2 in x 120 yd
- Thickness:
- 3 mil
- UL Listed:
- Yes
- Width:
- 2