This product requires certification to purchase.

3 in x 120 yd Black Duct Tape

3M™ Venture Tape™

1599B 3 in x 120 yd Black Duct Tape

  • Fast #
  • Part #V1599BMBL
  • Item #1575002
  • Manufacturer Part #1599B-G572
5 out of 5 Customer Rating
Brand image
3M™ Venture Tape™

1599B 3 in x 120 yd Black Duct Tape

  • Fast #
  • Part #V1599BMBL
  • Item #1575002
  • Manufacturer Part #1599B-G572
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 16 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UL181B-FX Listed and UL printed
  • Excellent as a flexible duct closure tape
  • Bi-axially oriented polypropylene (BOPP) film backing is UV resistant
  • Acrylic adhesive is specifically designed to perform in cold weather applications
  • Delivers high performance over a wide temperature range
  • Flexible backing conforms well to curved and irregular surfaces
  • UL181B-FX Listed
  • Requires Certification

Documents

Dimensions & Measurements
Length
120 yd
Size
3 in x 120 yd
Thickness
3 mil
Width
3 in
Characteristics & Features
Collection
1599B
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
HVAC
Product Type
Duct Tape
UL Listed
Yes
UPC
782172115484