3 in. 50 yd. Acrylic and Vinyl Tape in White
3 in. 50 yd. Acrylic and Vinyl Tape in White
Product Details
Product Details
- Seaming tape designed to match embossed vinyl faced fiberglass insulation
- Excellent for seaming water heater blanket insulation systems
- Cold weather acrylic adhesive applies easily in cold temperatures
- Resists humidity and performs well over a wide range of temperatures
- Cuts and installs easily on site with no special tools
- Solvent acrylic adhesive performs well over a wide temperature range
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50 yd
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Vinyl Tape, Seaming Tape
- Tensile Strength:
- 7 lbs/inch
- UL Listed:
- No
- UPC:
- 750351046072
- Width:
- 3 in