3 in. x 50 yd. Silver Aluminum Foil Tape
Venture Tape™ 3 in. x 50 yd. Silver Aluminum Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High temperature backing is ideal for duct and flue pipe closure
- Solvent acrylic adhesive performs well in temperatures as high as 425°F
- High heat reflectivity protects heat-sensitive components
- High resistance to moisture, UV and many chemicals for long-term durability
- Aluminum foil conforms well to irregular shapes and surfaces
- Can be torn by hand for ease of installation
Specifications
- Application:
- HVAC, Industrial, Oil and Gas, Refineries, Welding
- Collection:
- Venture Tape™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50
- Material:
- Aluminum Foil
- Product Type:
- Aluminum Foil Tape
- Size:
- 2-83/100 in x 50 yd
- Tensile Strength:
- 25 lbs/inch
- Thickness:
- 1.8 mil
- Width:
- 2-83/100