3 in. x 50 yd. White Film-Faced ASJ Tape
3 in. x 50 yd. White Film-Faced ASJ Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tough, flexible vapor seal on ductboard and pipe insulation butt joints
- Polypropylene film facing adds durability in a range of temps and environments
- Conforms well to curved or irregular surfaces
- Cold weather acrylic adhesive is formulated for polypropylene surfaces
- Easy-to-install on-site without special tools or application methods
- Meets ASTM C1136, Type I, II, III, IV
Documents
Specifications
- ASTM:
- ASTM C-1136
- Application:
- Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50 yd
- Material:
- Plastic, Plastic
- Material Type:
- Polypropylene, Acrylic
- Product Type:
- ASJ Facing Tape
- Size:
- 2-83/100 in x 50 yd
- Tensile Strength:
- 70 lbs/inch
- Thickness:
- 8 mil
- Width:
- 2-83/100 in