This product requires certification to purchase.

4 in. x 50 yd. Silver Aluminum Foil Tape (Case of 12)

3M™

Venture Tape™ 4 in. x 50 yd. Silver Aluminum Foil Tape (Case of 12)

  • Fast #
  • Part #3M7100043875
  • Item #8950564
  • Manufacturer Part #7100043875
4.4 out of 5 Customer Rating
Brand image
3M™

Venture Tape™ 4 in. x 50 yd. Silver Aluminum Foil Tape (Case of 12)

  • Fast #
  • Part #3M7100043875
  • Item #8950564
  • Manufacturer Part #7100043875
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Restores gloss to dull floor
  • Multi-purpose foil tape for a variety of applications
  • Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive is specifically designed for adhesion in temps as low as -10°F/23°C
  • Flexible foil conforms well to curved or irregular surfaces
  • Hand tearable and easy to install on site without special tools or application methods
  • Features an easy release liner
  • Requires Certification

Specifications

Application:
HVAC, Industrial
Collection:
Venture Tape™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
150 ft
Material:
Aluminum Foil
Package Quantity:
Case of 12
Product Type:
Aluminum Foil Tape
Size:
3-89/100 in x 150 ft
Tensile Strength:
21 lbs/inch
Thickness:
3.3 mil
UPC:
051128955208
Width:
3-89/100 in