This product requires certification to purchase.

72 yd. Sheathing Tape in Red

3M™ Venture Tape™

72 yd. Sheathing Tape in Red

  • Fast #
  • Part #V1585CW2F606
  • Item #3978477
  • Manufacturer Part #1585CW-2-F606
3.2 out of 5 Customer Rating
Brand image
3M™ Venture Tape™

72 yd. Sheathing Tape in Red

  • Fast #
  • Part #V1585CW2F606
  • Item #3978477
  • Manufacturer Part #1585CW-2-F606
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High performance sheathing tape installs and performs well over a wide temperature range
  • Excellent vapor barrier type on polyethylene film
  • Performs well as a seam tape on extruded foam products such as Styrofoam® and Foamular®
  • Applies to all major housewraps including Tyvek® and Typar®
  • Great for use as a sealing tape on Densglass Gold® and other sheathing brands
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
72
Material:
Plastic
Material Type:
Polypropylene
Width:
2-1/2