2 in. x 60 yd. Black Line Set Tape
Venture Tape™ 2 in. x 60 yd. Black Line Set Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Linerless and self-wound for easy application
- Service temperature from -40 to 185 Deg F
- Weather-proof for 6 months
- Conforms well to curved or irregular surfaces
- Easy-to-install without special tools or applications methods
Documents
Specifications
- Collection:
- Venture Tape™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60-7/50 yd
- Material:
- Plastic
- Material Type:
- Acrylic, Polypropylene
- Maximum Temperature:
- 185
- Product Type:
- Line Set Tape
- Size:
- 1-22/25 in x 60-7/50 yd
- Temperature Range:
- -40 to 185 Deg F
- Tensile Strength:
- 38 lbs/inch
- Thickness:
- 3 mil
- Type:
- 3M7100043964
- Width:
- 1-22/25 in