1/2 in. x 36 yd. 90 mil Polypropylene Foam Tape in Grey
VHB™ 1/2 in. x 36 yd. 90 mil Polypropylene Foam Tape in Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Gray, 0.090 in (2.3 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
Specifications
- Application:
- Appliances, Construction, Electronics, Industrial, Metalworking, Transportation
- Collection:
- VHB™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 36 yd
- Material:
- Plastic, Foam
- Material Type:
- Acrylic, Polypropylene
- Maximum Temperature:
- 250
- Product Type:
- Foam Tape
- Thickness:
- 90 mil
- Width:
- 1/2 in