Welding Helmet in Black and Silver
Welding Helmet in Black and Silver
Product Details
Product Details
- Exclusive exhalation venting
- Comfortable and lightweight
- 3M™ Speedglas™ 9002NC Auto-Darkening Lens provides a large viewing area, natural color and customizable settings for multiple welding applications
- Fast switching
- Excellent optics
- Helmet weight (without lens): 325 g
Documents
Specifications
- ANSI:
- ANSI Z87.1-2010
- Color Finish Name:
- Black, Silver
- Material:
- Plastic
- UPC:
- 051131276079