This product requires certification to purchase.

3x2 Stainless Steel TAP SDL NPT

3x2 Stainless Steel TAP SDL NPT

  • Fast #
  • Part #TQCTS035020001DR
  • Item #10844540
  • Manufacturer Part #QCTS-0350-200-01DR
5 out of 5 Customer Rating
Brand image

3x2 Stainless Steel TAP SDL NPT

  • Fast #
  • Part #TQCTS035020001DR
  • Item #10844540
  • Manufacturer Part #QCTS-0350-200-01DR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
3 in
Pressure - Maximum
150 psi
Tap Size
2 in
Characteristics & Features
Material
Stainless Steel
Material Type
18-8 SS
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
AWWA
AWWA C-SOO
Type
TQCTS035020001DR