This product requires certification to purchase.

3X20'0 Flange X Flange Cement Lined Bituminous Tar Ductile Iron Spool

3X20'0 Flange X Flange Cement Lined Bituminous Tar Ductile Iron Spool

  • Fast #
  • Part #FFPM20
  • Item #1675916
  • Manufacturer Part #320FFCL
5 out of 5 Customer Rating
Brand image

3X20'0 Flange X Flange Cement Lined Bituminous Tar Ductile Iron Spool

  • Fast #
  • Part #FFPM20
  • Item #1675916
  • Manufacturer Part #320FFCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151
Application:
Potable Water, Water Treatment, Sewage, Wastewater Treatment Plant, Pumping, Industrial Plants
Coating:
Bituminous Asphaltic Tar
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
3 in
Pressure - Maximum:
250 psi
Pressure Class:
125#
Wall Thickness:
0.31 in