3X2X1-1/4 Copper X Copper X Copper Tee Clean and Bagged
3X2X1-1/4 Copper X Copper X Copper Tee Clean and Bagged
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM B88, ASTM B280
- Clean Bagged:
- Yes
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 2 in x 1-1/4 in
- Fitting Type:
- Reducing
- Material:
- Wrot Copper
- Maximum Temperature:
- 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264332270