3X8 NOTCH PLATE W/ 12 HOLES
3X8 NOTCH PLATE W/ 12 HOLES
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 12 ga
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 3 in