4-1/2 in. Brass Recessed Door Reinforcer
4-1/2 in. Brass Recessed Door Reinforcer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in NV
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NV
Product Details
Product Details
- ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of your door with the non-recessed door lock reinforcer; use to reinforce and repair both metal, fiberglass and wood doors when the latch area has been compromised
- BUILT TO LAST – Made of solid brass, the door lock reinforcement plate comes in a natural finish to fit over a single bore hole on your door
- EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting. Remove the protective film after installation
- DIMENSIONS – The door lock reinforcement plate is designed for 1-3/8 inch thick doors only that have a 2-1/8 inch bore hole through the door, with a 2-3/8 inch backset from the edge of the door to the center of the bore holes
- NOTE – Make sure to dry fit the 3-7/8 inch wide by 4-1/2 inch tall with a 0.03 inch thickness door lock reinforcer before permanently installing and refer to the line art drawing and compare with your needs before purchasing (Not Universal)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 4-1/2
- Material:
- Brass
- Product Type:
- Door Lock
- UPC:
- 635148551604