This product requires certification to purchase.

4-1/2 in. Full Mortise Square Corner Spring Hinge in Satin Chrome

4-1/2 in. Full Mortise Square Corner Spring Hinge in Satin Chrome

  • Fast #
  • Part #CNEWSH140US26D
  • Item #5172665
  • Manufacturer Part #NEWSH140 US26D
5 out of 5 Customer Rating
Brand image

4-1/2 in. Full Mortise Square Corner Spring Hinge in Satin Chrome

  • Fast #
  • Part #CNEWSH140US26D
  • Item #5172665
  • Manufacturer Part #NEWSH140 US26D
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For standard weight doors
  • With 8 holes
  • Square corner
  • Package quantity: 2 per box
  • Spring hinge
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
0.13 ga
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Warranty & Product Information
Application
Commercial
UPC
632963252822