4-1/2 in. Low Alloy Steel Mechanical Joint Accessory Pack
4-1/2 in. Low Alloy Steel Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conforms to ANSI/AWWA C111/A21.11
- T-head bolts are used to fasten and hold mechanical joint connections
- Unique T-head allows bolt to fit snug in cradle and provides holding power
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B1.1, ANSI B1.2
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111
- Diameter:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Low Alloy Steel
- Product Type:
- Nut, T-Head Bolt
- Width:
- 1-3/4 in