This product requires certification to purchase.

4-1/2 x 3/4 in.-10 x 3 in. Low Alloy Steel T-Head Bolt and Nut

4-1/2 x 3/4 in.-10 x 3 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJARTBFR
  • Item #667278
  • Manufacturer Part #MJARTBFR
3.5 out of 5 Customer Rating

4-1/2 x 3/4 in.-10 x 3 in. Low Alloy Steel T-Head Bolt and Nut

  • Fast #
  • Part #MJARTBFR
  • Item #667278
  • Manufacturer Part #MJARTBFR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
ASTM:
ASTM A-242
AWWA:
AWWA C-111
Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
4-1/2 in
Material:
Low Alloy Steel
Product Type:
Bolt and Nut
Screw Head:
T Head
Size:
3/4 in-10
Thread Length:
3
Width:
1-1/4 in