4 10 X 6 X 6 INSL Regular Box No TAB
4 10 X 6 X 6 INSL Regular Box No TAB
Product Details
Product Details
- #640R6 Register box
- 4 in. tall without snap-rail flange
Documents
Specifications
- Diameter:
- 6 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 10 in x 6 in x 6 in
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in