This product requires certification to purchase.

4 12 X 6 X 7 INSL Regular Box No TAB

4 12 X 6 X 7 INSL Regular Box No TAB

  • Fast #
  • Part #SHMIBR612UWP
  • Item #3869236
  • Manufacturer Part #640R61267
4.4 out of 5 Customer Rating

4 12 X 6 X 7 INSL Regular Box No TAB

  • Fast #
  • Part #SHMIBR612UWP
  • Item #3869236
  • Manufacturer Part #640R61267
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Product Details

Product Details

  • #640R6 Register box
  • 4 in. tall without snap-rail flange
  • Requires Certification

Documents


Specifications

Diameter:
7
Duct S-T-R Type:
Register Box
Duct Size:
12 in x 6 in x 7 in
Height:
4
Length:
12
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6