4 125# Flanged SLNT GLB Check Valve
4 125# Flanged SLNT GLB Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Watertight seating
- Field replaceable parts
- The Cla-Val Series 581 Silent Globe Check valve has a spring- loaded poppet that allows the valve to close before flow reversal occurs, resulting in a silent, non-slam closure
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126, ASTM A-276, ASTM A-313.5, ASTM B-584
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 9
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-1/4
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 125#
- Type:
- C581P
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Check Valve