4 14 X 6 X 8 INSL Regular Box No TAB
4 14 X 6 X 8 INSL Regular Box No TAB
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4 in. tall without snap-rail flange
- #640R6 Register box
Documents
Specifications
- Diameter:
- 8 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 14 in x 6 in x 8 in
- Height:
- 4 in
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in