This product requires certification to purchase.

4-3/16 in. Plastic Door Guide in White (Pack of 4)

4-3/16 in. Plastic Door Guide in White (Pack of 4)

  • Fast #
  • Part #PMP65634
  • Item #4870889
  • Manufacturer Part #MP6563-4
5 out of 5 Customer Rating
Brand image

4-3/16 in. Plastic Door Guide in White (Pack of 4)

  • Fast #
  • Part #PMP65634
  • Item #4870889
  • Manufacturer Part #MP6563-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For doors measuring 1-3/8" thick
  • 1" wide, 1-1/8" tall fins, 4-3/16" mounting hole centers
  • For 1-3/8" thick doors
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Door Guide
Length:
4-3/16
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 4
UPC:
635148091902
Width:
1