4-3/4 in. Cast Brass Rubber Kickdown Door Stop in Polished Brass
4-3/4 in. Cast Brass Rubber Kickdown Door Stop in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This door holder hardware is used to hold doors open at desired location. For use on commercial and residential applications
- Brass plated finish
- Made of a heavy duty diecast material
- Installation fasteners are included with this item
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Stop Type:
- Kickdown Door Stop
- Length:
- 4-3/4 in
- Material:
- Cast Brass, Rubber
- UL Listed:
- No
- UPC:
- 635148561238