This product requires certification to purchase.

4-3/4 in. Cast Brass Rubber Kickdown Door Stop in Satin Nickel

4-3/4 in. Cast Brass Rubber Kickdown Door Stop in Satin Nickel

  • Fast #
  • Part #PMP4849
  • Item #5134715
  • Manufacturer Part #MP4849
5 out of 5 Customer Rating
Brand image

4-3/4 in. Cast Brass Rubber Kickdown Door Stop in Satin Nickel

  • Fast #
  • Part #PMP4849
  • Item #5134715
  • Manufacturer Part #MP4849
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid Cast Brass in satin nickel finish
  • 4-3/4" drop down
  • Door Mount Design
  • Rubber tip
  • Use 55 6124-1 Replacement tip
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Stop Type:
Kickdown Door Stop
Length:
4-3/4
Material:
Cast Brass, Rubber
UL Listed:
No
UPC:
635148568657