4 316L .083 A270 POL ID/OD TUBE
4 316L .083 A270 POL ID/OD TUBE
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-270
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Wall Thickness:
- 83/1000 in