This product requires certification to purchase.

4-33/100 in. x 19 ft. SDR 21 Plastic Pressure Pipe

4-33/100 in. x 19 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #IPN12GP110
  • Item #4562934
  • Manufacturer Part #115-146-040-G
4 out of 5 Customer Rating

4-33/100 in. x 19 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #IPN12GP110
  • Item #4562934
  • Manufacturer Part #115-146-040-G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Diameter - Outside:
4-33/100 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
Yes
Length:
19
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
4-33/100
Schedule Class:
SDR 21
UL Listed:
No