4 Galvanized SPRL Coupling
4 Galvanized SPRL Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Stitch welded seam
Specifications
- Diameter:
- 4
- Gauge (metal):
- 24
- Height:
- 4
- Material:
- Steel
- Type:
- GSPICP
- Vent Duct Shape:
- Round