4 HUB Floor Drain With Cast Iron TOP
4 HUB Floor Drain With Cast Iron TOP
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 32100 Series coated cast iron Floor Drain, two-piece body with double drainage flange, WEJLOC non-puncturing flashing collar, weepholes, bottom outlet, round top, medium-duty loose-set anti-tilting SUPER-FLO grate with perimeter drainage slots
- For use in moderate traffic areas such as automobile garages for any type of floor construction where a small to medium flow of liquid is anticipated
Documents
Specifications
- ASTM:
- ASTM C-564
- Drain Base Height:
- 5-7/8 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Round
- Outlet Type:
- Hub