4 in. 316L Stainless Steel Clamp x Butt Weld Ferrule #7
Figure 14MPW 4 in. 316L Stainless Steel Clamp x Butt Weld Ferrule #7
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Collection:
- Figure 14MPW
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.66 lb